

GATES
GATES
1-1/4X5FT GS COOLANT AIR 100 HW
GATES GATES
Description
1-1/4X5 GS COOLANT AIR 100 HW HOSE ; 5FT/BOX
Coolant and Air Hose; 1-1/4" Inside Diameter; 1.71" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 100 PSI - 6.9 Bar Static Operating Pressure
Part #
1-1/4X5FT GS COOLANT AIR 100 HW
BDI #
28385505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4X5FT-GS-COOLANT-AIR-100-HW/p/28385505
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
1.42
EAN
0072053177442
Product Group - BDI
F02192
Type of Hose
Coolant and Air
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
100 PSI | 6.9 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
5FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 5 FEET
Inch - Metric
Inch
Other Features
Multiple Ply | Synthetic Textile | Dual Wire Helix | Bend Radius 2.5 Inch
Category - BDI
Hose
Noun
Hose
Keyword String
Coolant and Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46852020
Long Description
Coolant and Air Hose; 1-1/4" Inside Diameter; 1.71" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 100 PSI - 6.9 Bar Static Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.71 Inch | 43.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh