Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/8IN 4684CF WET EXHAUST MARINE 100PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-4684CF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNzd8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRE0xTWpJek5qQXpOakV5Tmk5SlRrUkhRVlJJVDFORldGaGZORFk0TkVOR1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8YjY0YzJjZDQ3ZDMyODBjZDcwODY3MDMxYjkyNDUyMTI2NzU3MGIzYTAyMDVhN2Y2NjZjYzliYWMzZTAzMDFjMg
18201841 Hoses 

GATES GATES

1-1/8IN 4684CF WET EXHAUST MARINE 100PSI

Description

1-1/8X10 MARINE+ WET EXH 100SD ; MARINE HOSE NON-RETURNABLE

Marine; 1-1/8" Inside Diameter; 1.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure

Part #

1-1/8IN 4684CF WET EXHAUST MARINE 100PSI

BDI #
18201841

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.25
EAN
0072053215434
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
General Purpose | Industrial | Marine Wet Exhaust
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric with Built-in Wire Helix | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
Manufacturer Item Number
46841545
Weight / LBS
5.6
Long Description
Marine; 1-1/8" Inside Diameter; 1.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
1.56 Inch | 39.624 Millimeter
Inside Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh