

GATES
GATES
1/2IN 119B PLANT MASTER 500PSI RL
GATES GATES
Description
3219 2936 ; 1/2IN 500PSI HOSE
Air and Multipurpose Hose; 1/2" Inside Diameter; 0.88" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Part #
1/2IN 119B PLANT MASTER 500PSI RL
BDI #
18201472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-119B-PLANT-MASTER-500PSI-RL/p/18201472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0072053645460
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Industrial
Price Unit
REEL
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.gates.com
Weight / LBS
0.26
Long Description
Air and Multipurpose Hose; 1/2" Inside Diameter; 0.88" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Outside Diameter
0.88 Inch | 22.352 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh