

GATES
GATES
1/2IN 4230BS ENGINE COOLANT 75PSI 250FT
GATES GATES
Description
1/2" X REEL COOLANT HOSE ; 250FT/REL
Hose, Coolant; 1/2" ID; 0.81" OD; EPDM Inner Material; EPDM Outer Material; Black with Blue Stripe; 75 PSI - 5 Bar Operating Pressure
Part #
1/2IN 4230BS ENGINE COOLANT 75PSI 250FT
BDI #
22284953
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-4230BS-ENGINE-COOLANT-75PSI-250FT/p/22284953
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.09
EAN
0072053877311
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 Deg C To 135 Deg C
Operating Pressure
75 PSI | 5 Bar
Typical Use
Industrial Engine
Price Unit
BOX
Package Quantity
250FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 250 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Burst Pressure 300 PSI | 10 Inch HG Vacuum Rating | Aramid Fiber Reinforcement | With Blue Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
45
Long Description
Hose, Coolant; 1/2" ID; 0.81" OD; EPDM Inner Material; EPDM Outer Material; Black with Blue Stripe; 75 PSI - 5 Bar Operating Pressure
Outside Diameter
0.81 Inch | 20.574 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh