CONTINENTAL
CONTINENTAL
1/2IN FLEXAGRIP GREY 400
CONTINENTAL CONTINENTAL
Description
1/2IN FLEXAGRIP GREY 400 HYD HOSE ; SBR
Air and Multipurpose; 1/2" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 400 PSI - 28 Bar Operating Pressure
Part #
1/2IN FLEXAGRIP GREY 400
BDI #
423140
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-FLEXAGRIP-GREY-400/p/423140
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.068
EAN
0037256443992
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
70
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 400 PSI - 28 Bar Operating Pressure
Outside Diameter
0.76 Inch | 19.304 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh