Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2IN PLIOVIC PLUS 250 BLACK https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NzJ8aW1hZ2UvanBlZ3xhREJsTDJoaU55ODVNelk0TmpFeE9UYzVNamswTG1wd1p3fDQwZTJkYWM3YjcyYTY4YWIxZmQxMmY4ZTFlMGZhZThiNzA1YjUyNjM1ZDFmZWVjOTY4MGExZTFmNzJmNWE0ZGU
422959 Hoses 

CONTINENTAL CONTINENTAL

1/2IN PLIOVIC PLUS 250 BLACK

Description

1/2IN PLIOVIC PLUS BLACK 250 HOSE ; NON-RETURNABLE SPIRAL SYN YARN 750FT/REL

Air and Multipurpose; 1/2" Inside Diameter; 0.81" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 250 PSI - 17 Bar Operating Pressure

Part #

1/2IN PLIOVIC PLUS 250 BLACK

BDI #
422959

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.082
EAN
0037256213304
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Black
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
REEL
Package Quantity
750FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 750 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20012703
Weight / LBS
127.5
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.81" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.81 Inch | 20.574 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh