

GATES
GATES
1/2IN PREMO FLEX AIR AND MP 250PSI 500FT
GATES GATES
Description
1/2X500 CL PLANT XTREME 250 ; NON-RETURNABLE MULTI-PURPOSE HOSE
Multi Purpose Hose; Air and Multi-Purpose; 1/2" Inside Diameter; 0.85" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Part #
1/2IN PREMO FLEX AIR AND MP 250PSI 500FT
BDI #
20542077
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-PREMO-FLEX-AIR-AND-MP-250PSI-500FT/p/20542077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.11
EAN
0770075452652
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 4 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32050230
Weight / LBS
120
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1/2" Inside Diameter; 0.85" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Outside Diameter
0.85 Inch | 21.59 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh