

CONTINENTAL
CONTINENTAL
1/2INX328 RIB SINGLE LINE GRADE R GREEN
CONTINENTAL CONTINENTAL
Description
1/2IN RIB SINGLE LINE GRADE R GREEN HOSE ; POR NON-RETURNABLE 328FT 1PC 10000MOQ
Welding Hose; 1/2" Inside Diameter; 0.87" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Green; 200 PSI | 13.8 Bar Operating Pressure
Part #
1/2INX328 RIB SINGLE LINE GRADE R GREEN
BDI #
24576351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX328-RIB-SINGLE-LINE-GRADE-R-GREEN/p/24576351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
0.108
EAN
0037256512643
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
EPDM
Outer Material
EPDM
Color
Green
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Welding Service
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Ribbed Surface | Single Line Welding Grade R
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Welding
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.28
Long Description
Welding Hose; 1/2" Inside Diameter; 0.87" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Green; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
0.87 Inch | 22.098 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh