Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2INXRL CLEAN MASTER PW3000 BLUE https://www.bdiexpress.com/medias/INDGATHOSEXX-CLNMST-PW3000E-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2N3xpbWFnZS9qcGVnfGFEQXdMMmd4Tnk4eE1ESTRNVE01TVRjMU1URTVPQzlKVGtSSFFWUklUMU5GV0ZoZlEweE9UVk5VWDFCWE16QXdNRVZmUWt4Vlh6TXdNSGd6TURBdWFuQm58MGZmZTRlMGJkOThkNzI1MzM2OTljYWZiNzVlNGM3ZGU0NThiNDM0NmVlZDg2NTc5NGFkOTliOTE5ZTg2NGJmMw
20839669 Hoses 

GATES GATES

1/2INXRL CLEAN MASTER PW3000 BLUE

Description

1PW08/175BAR BLUE

Water Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue; 3000 PSI | 210 Bar Operating Pressure

Part #

4657-9456

BDI #
20839669

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.11
EAN
0770075738688
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Blue
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3.5 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579456
Weight / LBS
75
Long Description
Water Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue; 3000 PSI | 210 Bar Operating Pressure
Outside Diameter
0.79 Inch | 20.066 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh