

GATES
GATES
1/4IN DURO FLEX AIR AND MP 300PSI 500FT
GATES GATES
Description
1/4X500 PLANT+ 300 ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Multi Purpose Hose; Air and Multi-Purpose; 1/4" Inside Diameter; 0.57" Outside Diameter; Specially Compounded Elastomer Inner Material; EPDM Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Part #
1/4IN DURO FLEX AIR AND MP 300PSI 500FT
BDI #
18201363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-DURO-FLEX-AIR-AND-MP-300PSI-500FT/p/18201363
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.05
EAN
0072053212808
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Elastomer
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32000003
Weight / LBS
60
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1/4" Inside Diameter; 0.57" Outside Diameter; Specially Compounded Elastomer Inner Material; EPDM Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.57 Inch | 14.478 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh