Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-5/8INX10FT 4169A MARINE MASTER PLUS https://www.bdiexpress.com/medias/INDGATHOSEXX-4169A-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyOXxpbWFnZS9qcGVnfGFEY3lMMmcwWlM4eE1UQXdNell3TmpBd056Z3pPQzlKVGtSSFFWUklUMU5GV0ZoZk5ERTJPVUZmUWt4TFh6TXdNSGd6TURBdWFuQm58ODNhMGJkNTNkNTQ5MTU5NGYzNDI5N2VhZTYwMDk0NjIzMDExNWUyZjkyN2VjZDhhZTUyMTJmMzliOTgyZDQwOA
1095150 Hoses 

GATES GATES

1-5/8INX10FT 4169A MARINE MASTER PLUS

Description

1-5/8" X 10' (50' CTN) ENG COOLANT HOSE ; 50FT/REL

Coolant Hose; 1-5/8" Inside Diameter; 2.02" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 85 PSI | 5.9 Bar Operating Pressure

Part #

1-5/8INX10FT 4169A MARINE MASTER PLUS

BDI #
1095150

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
EAN
0072053647020
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
85 PSI | 5.9 Bar
Typical Use
Radiator and Heater
Price Unit
FT
Package Quantity
10FT
Order in Multiples of
10FT
Minimum Order Quantity
10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
6.5
Long Description
Coolant Hose; 1-5/8" Inside Diameter; 2.02" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 85 PSI | 5.9 Bar Operating Pressure
Inside Diameter
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.02 Inch | 51.308 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh