Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1 FRONTIER RED200 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FRONTIER-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY0OXxpbWFnZS9qcGVnfGFHUTFMMmcxTnk4eE1UQXdNemN6TWpjNE56SXpNQzlKVGtSRFZFaElUMU5GV0ZoZlJsSlBUbFJKUlZKZlVrUmZNekF3ZURNd01DNXFjR2N8ZjliNmIyN2Q1ZWFlODY5OTI0MmE4MThhZmE2MTI3Y2QwOTU1NTE5MTI0ZjM3MDVjNWIzNmE1MGY2M2EwMDIxNg
21483450 Hoses 

CONTINENTAL CONTINENTAL

1 FRONTIER RED200

Description

1 FRONTIER RED200

Air and Multipurpose; 1" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure

Part #

1 FRONTIER RED200

BDI #
21483450

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.265
EAN
0037256131097
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
450FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 450 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20025966
Weight / LBS
243
Long Description
Air and Multipurpose; 1" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
1.44 Inch | 36.576 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh