Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10-3/4INX24FT DREDGE SLEEVE 75 3/8-TUF https://www.bdiexpress.com/medias/INDCTHHOSEXX-DRDG-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA1OHxpbWFnZS9qcGVnfGFEaGxMMmcwWXk4eE1UQXdNelkxTVRBek1UQTNNQzlKVGtSRFZFaElUMU5GV0ZoZlJGSkVSMTlUVEZaZk16QXdlRE13TUM1cWNHY3w5NTliMWJmNTA0Zjg2NGNkYTYwMDJmZjFjNTk0OWI1NzliNzA1YmZiNTZkMzMzYmMwMTU0YzQyMzE5MTM3MGY2
24576721 Hoses 

CONTINENTAL CONTINENTAL

10-3/4INX24FT DREDGE SLEEVE 75 3/8-TUF

Description

10-3/4IN DREDGE SLEEVE 75 3/8-TUF HOSE ; POR NON-RETURNABLE MH SBR 24 MOQ

Material Handling Hose; 10-3/4" Inside Diameter; 12-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure

Part #

10-3/4INX24FT DREDGE SLEEVE 75 3/8-TUF

BDI #
24576721

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
7.702
EAN
0037256513923
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Hydraulic Dredge
Price Unit
FT
Package Quantity
24FT
Order in Multiples of
24FT
Minimum Order Quantity
24 FEET
Inch - Metric
Inch
Other Features
100" Bend Radius | Multiple-Ply Spiral Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
401.28
Long Description
Material Handling Hose; 10-3/4" Inside Diameter; 12-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
10.75 Inch | 273.05 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh