https://www.bdiexpress.com/medias/INDGATHOSEXX-ESSENTIAL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUyOHxpbWFnZS9qcGVnfGFESTJMMmhpT0M4NU9EQTFOVFl4TWpNek5ETTRMMGxPUkVkQlZFaFBVMFZZV0Y5RlUxTkZUbFJKUVV4ZlFreExYek13TUhnek1EQXVhbkJufGVmMjE3NjY4MjczM2ZmN2MxZTFmZjA2MWE3NjNkMWE3NzM5ODQ5MzRhMDlkNGU2Mzk5ZTkzNGVlZmYzMjAyNzE
https://www.bdiexpress.com/medias/INDGATHOSEXX-ESSENTIAL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUyOHxpbWFnZS9qcGVnfGFESTJMMmhpT0M4NU9EQTFOVFl4TWpNek5ETTRMMGxPUkVkQlZFaFBVMFZZV0Y5RlUxTkZUbFJKUVV4ZlFreExYek13TUhnek1EQXVhbkJufGVmMjE3NjY4MjczM2ZmN2MxZTFmZjA2MWE3NjNkMWE3NzM5ODQ5MzRhMDlkNGU2Mzk5ZTkzNGVlZmYzMjAyNzE
GATES
GATES
102MMX122MM OD ESSENTIAL CEMENT MASTER D
GATES GATES
Description
GATES 102MMX122MM OD ESSENTIAL CEMENT MASTER D
Hose; Material Handling; 102MM Inside Diameter; 122MM Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 580 PSI - 40 Bar Operating Pressure
Part #
4691-16006
BDI #
17006687
Details
105194.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/102MMX122MM-OD-ESSENTIAL-CEMENT-MASTER-D/p/17006687
Your Price
Ft 105,194 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
4.1
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 70 Deg C
Operating Pressure
580 PSI | 40 Bar
Typical Use
Abrasive Substances Concrete Mortar | Cement
Price Unit
FT
Inch - Metric
Metric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Long Description
Hose; Material Handling; 102MM Inside Diameter; 122MM Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 580 PSI - 40 Bar Operating Pressure
Inside Diameter
4.016 Inch | 102 Millimeter
Outside Diameter
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


