Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10C5CX50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-C5C-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NjR8aW1hZ2UvanBlZ3xhREl5TDJoaE1pODVNelk0TmpRMk16VXlPVEkyTG1wd1p3fDk3OTNiM2U5NzBlOWE3YjMxMmMzNjgwYTMyMTcwZTdmY2YxOThiZGFhODAzYWVmMjIyMTQwNzUzM2I1ZGI0NDI
1090201 Hoses 

GATES GATES

10C5CX50FT

Description

10C5C X50FT HYDRAULIC HOSE ; C5C SERIES SAE 100R5 50/PACK

Hydraulic; 1/2" Inside Diameter; 0.92" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 1750 PSI - 121 Bar Operating Pressure

Part #

10C5CX50FT

BDI #
1090201

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
8.55
EAN
0072053341829
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1750 PSI | 121 Bar
Typical Use
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 5.5 Inch | Burst Pressure 7000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
36581766
Weight / LBS
18.85
Long Description
Hydraulic; 1/2" Inside Diameter; 0.92" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 1750 PSI - 121 Bar Operating Pressure
Outside Diameter
0.92 Inch | 23.368 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh