GATES
GATES
12MXTxRL50
GATES GATES
Description
GATES 12MXTxRL50
Hose; Hydraulic; 3/4" Inside Diameter; 1.08" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
Part #
4657-9690
BDI #
22604093
Details
7566.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12MXTxRL50/p/22604093
Your Price
Ft 7,566 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.7
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3125 PSI | 215 Bar
Typical Use
Agriculture | Construction | Mining | Stationary | Control Lines | Return Lines | General System Lines | Auxiliary Lines | Suction Lines | Attachment Lines
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
Braid High Tensile Steel Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Long Description
Hose; Hydraulic; 3/4" Inside Diameter; 1.08" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.08 Inch | 27.432 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh