GATES
GATES
16M2T-MTFX50FT
GATES GATES
Description
16M2T-MTF X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK
Hydraulic; 1" Inside Diameter; 1.39" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Part #
16M2T-MTFX50FT
BDI #
1097183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16M2T-MTFX50FT/p/1097183
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
17.07
EAN
0072053436303
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 4.5 Inch | Burst Pressure 10000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
37.63
Long Description
Hydraulic; 1" Inside Diameter; 1.39" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.39 Inch | 35.306 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


