GATES
GATES
16MXTxRL40
GATES GATES
Description
GATES 16MXTxRL40
Hose; Hydraulic; 1" Inside Diameter; 1.38" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
Part #
4657-9691
BDI #
22604094
Details
12512.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16MXTxRL40/p/22604094
Your Price
Ft 12,512 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.98
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2400 PSI | 165 Bar
Typical Use
Agriculture | Construction | Mining | Stationary | Control Lines | Return Lines | General System Lines | Auxiliary Lines | Suction Lines | Attachment Lines
Price Unit
REEL
Package Quantity
40FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 40 FEET
Inch - Metric
Inch
Other Features
Braid High Tensile Steel Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Long Description
Hose; Hydraulic; 1" Inside Diameter; 1.38" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
Outside Diameter
1.38 Inch | 35.052 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh