Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1IN FLEXSTEEL EPDM-20 BLK 250 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLCSTL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OHxpbWFnZS9qcGVnfGFETTJMMmczTmk4eE1UQXdNelkzTURJNU9EWTFOQzlKVGtSRFZFaElUMU5GV0ZoZlJreERVMVJNWDBKTVMxOHpNREI0TXpBd0xtcHdad3w3MTI4ZjM2ODQwYmQ3M2I0NWM5YjFjZTBlYWJlMGQxOTJiMmM1ZTFlOGM0Zjg1YjlkYzA3ZjEwMjFkNTQzNTFm
27339319 Hoses 

CONTINENTAL CONTINENTAL

1IN FLEXSTEEL EPDM-20 BLK 250

Description

1IN FLEXSTEEL EPDM-20 BLK 250 IND HOSE ; NON-RETURNABLE 100FT L

Steam Hose; 1" Inside Diameter; 1.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure

Part #

1IN FLEXSTEEL EPDM-20 BLK 250

BDI #
27339319

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.445
EAN
0037256693199
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
Braided Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.95
Long Description
Steam Hose; 1" Inside Diameter; 1.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.63 Inch | 41.402 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh