GATES
GATES
1INX100FT F AND B MASTER GRAY 250PSI
GATES GATES
Description
1X100 FOOD XTREME 250SD GRAY ; FOOD AND BEVERAGE HOSE
Food and Beverage; 1" Inside Diameter; 1.48" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 250 PSI - 17 Bar Operating Pressure
Part #
1INX100FT F AND B MASTER GRAY 250PSI
BDI #
18201540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX100FT-F-AND-B-MASTER-GRAY-250PSI/p/18201540
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.24
EAN
0072053643503
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 230 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
52
Long Description
Food and Beverage; 1" Inside Diameter; 1.48" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.48 Inch | 37.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh