

GATES
GATES
1INX400FT PLANT MASTER RED 300PSI
GATES GATES
Description
1X400 CL PLANT 300 RED ; NON-RETURNABLE 400'/REEL
Multi Purpose Hose; Air and Multi-Purpose; 1" Inside Diameter; 1.47" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Part #
1INX400FT PLANT MASTER RED 300PSI
BDI #
20542045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX400FT-PLANT-MASTER-RED-300PSI/p/20542045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.24
EAN
0770075632467
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32040901
Weight / LBS
216
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1" Inside Diameter; 1.47" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.47 Inch | 37.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh