

CONTINENTAL
CONTINENTAL
2-1/2IN SPIRAFLEX BLACK
CONTINENTAL CONTINENTAL
描述
CONTINENTAL 2-1/2IN SPIRAFLEX BLACK
Super Duty Hose; 2-1/2" Inside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
制造商部件号
2-1/2IN SPIRAFLEX BLACK
BDI部件号
27339289
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/2-1-2IN-SPIRAFLEX-BLACK/p/27339289
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0037256389269
重量 / Kilogram
0.585
Product Group - BDI
F02192
名称
Hose
关键字串
Super Duty
重量/磅
0.46
产品明细
Super Duty Hose
产品规格
2-1/2" Inside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
详细描述
Super Duty Hose; 2-1/2" Inside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure