Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-1/2IN SPIRAFLEX GREEN 75 https://www.bdiexpress.com/medias/INDCTHHOSEXX-425235-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDZ8aW1hZ2UvanBlZ3xhR1ptTDJnM1ppOHhNREF5T1RVeU16UXpOVFUxTUM5SlRrUkRWRWhJVDFORldGaGZOREkxTWpNMVh6TXdNSGd6TURBdWFuQm58OGZlMGM5MjNhODkyZWJmOTk5MGVkYTA2MDEzODhiNDI5MzgwZGQ5MTgwN2YyMjcwMTBiZGMzODFkZDdkZjg2OA
425237 Hoses 

CONTINENTAL CONTINENTAL

2-1/2IN SPIRAFLEX GREEN 75

Description

2-1/2IN SPIRAFLEX GREEN WATER HOSE ; NON-RETURNABLE PLIOVIC 300FT L

Suction and Discharge Hose; Spiraflex; 2-1/2" Inner Diameter; 2.71" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 75PSI Working Pressure

Part #

2-1/2IN SPIRAFLEX GREEN 75

BDI #
425237

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.178
EAN
0037256222375
Product Group - BDI
F02192
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental.com
Product Detail
Suction and Discharge Hose
Product Specification
Spiraflex; 2-1/2" Inner Diameter; 2.71" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 75PSI Working Pressure
Long Description
Suction and Discharge Hose; Spiraflex; 2-1/2" Inner Diameter; 2.71" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 75PSI Working Pressure