GATES
GATES
2-1/2INX100FT RENEGADE ACID CHEMICAL
GATES GATES
Description
2-1/2X100 CHEM+ UHMWPE150SD GR ; CHEMICAL HOSE NON-RETURNABLE
Chemical; 2-1/2" Inside Diameter; 3.01" Outside Diameter; UHMWPE Inner Material; Rubber Outer Material; Green; 150 PSI - 10 Bar Operating Pressure
Part #
2-1/2INX100FT RENEGADE ACID CHEMICAL
BDI #
18202018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX100FT-RENEGADE-ACID-CHEMICAL/p/18202018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.63
EAN
0072053651096
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Weight / LBS
139
Long Description
Chemical; 2-1/2" Inside Diameter; 3.01" Outside Diameter; UHMWPE Inner Material; Rubber Outer Material; Green; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.01 Inch | 76.454 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh