

GATES
GATES
2-1/2INX20FT STALLION ACID CHEMICAL
GATES GATES
Description
2-1/2X20 CHEM XTREME FEP 150SD ; CHEMICAL HOSE NON-RETURNABLE
Chemical; 2-1/2" Inside Diameter; 3.07" Outside Diameter; FEP | PTFE Inner Material; Rubber Outer Material; Blue; 150 PSI - 10 Bar Operating Pressure
Part #
2-1/2INX20FT STALLION ACID CHEMICAL
BDI #
1100076
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX20FT-STALLION-ACID-CHEMICAL/p/1100076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.65
EAN
0072053651515
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
FEP | PTFE
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Price Unit
BOX
Package Quantity
20FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 20 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Weight / LBS
28.8
Long Description
Chemical; 2-1/2" Inside Diameter; 3.07" Outside Diameter; FEP | PTFE Inner Material; Rubber Outer Material; Blue; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
3.07 Inch | 77.978 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh