

CONTINENTAL
CONTINENTAL
2-1/2INX400FT FLEXWING CHEMRIN 150
CONTINENTAL CONTINENTAL
Description
2-1/2IN FLEXWING CHEMRIN 150 HOSE ; NON-RETURNABLE CHEMICAL 400FT LSBR
Chemical Hose; 2-1/2" Inside Diameter; 3.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black | Brown; 150 PSI | 10.3 Bar Operating Pressure
Part #
2-1/2INX400FT FLEXWING CHEMRIN 150
BDI #
24574976
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX400FT-FLEXWING-CHEMRIN-150/p/24574976
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.686
EAN
0037256506529
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Black | Brown
Operating Temperature Range
-30 To 275 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
7.5" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
664
Long Description
Chemical Hose; 2-1/2" Inside Diameter; 3.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black | Brown; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.06 Inch | 77.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh