Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-1/4IN 4175EC ENGINE COOLANT 62PSI 3FT https://www.bdiexpress.com/medias/INDGATHOSEXX-4175SC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4ODl8aW1hZ2UvanBlZ3xhRFkzTDJoak9TOHhNRE0xTWpJek1qZ3lORGcyTWk5SlRrUkhRVlJJVDFORldGaGZOREUzTlZORFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZDA2NjkyMWI1YWIyYzQ5ODc5NzIyYTlkNjFmMDI5YmJmM2U5NmRjZGM1ZTI1OWZkZDRmZWM3YWQwMWExYTMwYg
22284036 Hoses 

GATES GATES

2-1/4IN 4175EC ENGINE COOLANT 62PSI 3FT

Description

2-1/4" X 3' COOLANT HOSE ; STD WALL 30FT/REL

Hose, Coolant; 2-1/4" ID; 2.67" OD; EPDM Inner Material; EPDM Outer Material; Black With Blue Stripe; 62 PSI - 4 Bar Operating Pressure

Part #

2-1/4IN 4175EC ENGINE COOLANT 62PSI 3FT

BDI #
22284036

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.36
EAN
0072053396485
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 Deg F To 257 Deg F
Operating Pressure
62 PSI | 4 Bar
Typical Use
Industrial Engine
Price Unit
BOX
Package Quantity
3FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 30 FEET
Inch - Metric
Inch
Other Features
Burst Pressure 62 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
5.67
Long Description
Hose, Coolant; 2-1/4" ID; 2.67" OD; EPDM Inner Material; EPDM Outer Material; Black With Blue Stripe; 62 PSI - 4 Bar Operating Pressure
Inside Diameter
2.25 Inch | 57.15 Millimeter
Outside Diameter
2.67 Inch | 67.818 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh