GATES
GATES
2-1/4X5FT GS COOLANT AIR 55 HW
GATES GATES
Description
2-1/4X5FT GS COOLANT AIR 55 HW HOSE ; 5FT/BOX
Marine Hose; 2-1/4" Inside Diameter; 2.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 55 PSI - 4 Bar Operating Pressure
Part #
2-1/4X5FT GS COOLANT AIR 55 HW
BDI #
28385509
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-4X5FT-GS-COOLANT-AIR-55-HW/p/28385509
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
2.55
EAN
0072053177510
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
55 PSI | 4 Bar
Typical Use
Engine Coolant | Industrial | Marine | Stationary Engine
Price Unit
FT
Package Quantity
5FT
Order in Multiples of
5FT
Minimum Order Quantity
5 FEET
Inch - Metric
Inch
Other Features
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 5.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46852036
Long Description
Marine Hose; 2-1/4" Inside Diameter; 2.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 55 PSI - 4 Bar Operating Pressure
Inside Diameter
2.25 Inch | 57.15 Millimeter
Outside Diameter
2.71 Inch | 68.834 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh