CONTINENTAL
CONTINENTAL
2-1/8INX50FT MARINE HARDWALL WET EXHAUST
CONTINENTAL CONTINENTAL
Description
2-1/8IN MARINE HARDWALL WET EXHAUST HOSE ; NON-RETURNABLE 50FT L SBR
Marine Hose; 2-1/8" Inside Diameter; 2.59" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Part #
2-1/8INX50FT MARINE HARDWALL WET EXHAUST
BDI #
24571951
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-8INX50FT-MARINE-HARDWALL-WET-EXHAUST/p/24571951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.424
EAN
0037256493768
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
55.5
Long Description
Marine Hose; 2-1/8" Inside Diameter; 2.59" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
2.125 Inch | 53.975 Millimeter
Outside Diameter
2.59 Inch | 65.786 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh