https://www.bdiexpress.com/medias/INDCTHHOSEXX-POF-150-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwOXxpbWFnZS9qcGVnfGFHWTVMMmcyTVM4eE1UQXdNemN5T1RRME5EZzVOQzlKVGtSRFZFaElUMU5GV0ZoZlVFOUdYekUxTUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZjNkZWNlODljNzhjNjBmOTY4YmQ2OTBjOThlYmMyNzVjODI0OGUyMTFjNGFmODcyMWVkMDJkZjAyM2M0ZmQ5OQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-POF-150-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwOXxpbWFnZS9qcGVnfGFHWTVMMmcyTVM4eE1UQXdNemN5T1RRME5EZzVOQzlKVGtSRFZFaElUMU5GV0ZoZlVFOUdYekUxTUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZjNkZWNlODljNzhjNjBmOTY4YmQ2OTBjOThlYmMyNzVjODI0OGUyMTFjNGFmODcyMWVkMDJkZjAyM2M0ZmQ5OQ
CONTINENTAL
CONTINENTAL
20018028
CONTINENTAL CONTINENTAL
Description
20018028
Oil and Petroleum; 2" Inside Diameter; 2.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
20018028
BDI #
424184
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20018028/p/424184
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.507
EAN
0037256128080
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Cleaning Sediment | Oil Storage Tank
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 4.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Internal Number
20018028
Weight / LBS
112
Long Description
Oil and Petroleum; 2" Inside Diameter; 2.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.49 Inch | 63.246 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

