GATES
GATES
20G2 120FT/CARTON
GATES GATES
Description
G2-20/125BAR/2WB
Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1825 PSI - 126 Bar Operating Pressure
Part #
4657-0644
BDI #
1481371
Details
17717.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20G2-120FT-CARTON/p/1481371
Your Price
Ft 17,717 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.25
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1825 PSI | 126 Bar
Typical Use
High Pressure Hydraulic Oil Line
Price Unit
CARTON
Package Quantity
120FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 120 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 165 Inch | Burst Pressure 7300 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
1.5
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1825 PSI - 126 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.86 Inch | 47.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh