

GATES
GATES
24918
GATES GATES
Description
1-1/8X5 GS COOLANT AIR 100 HW ; COOLANT HOSE
Multi Purpose Hose; Coolant | Water; 1-1/8" Inside Diameter; 1.58" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Part #
24918
BDI #
20903400
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24918/p/20903400
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
2.4
EAN
0072053177435
Product Group - BDI
F02192
Type of Hose
Coolant and Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Industry | Engine
Price Unit
CARTON
Package Quantity
5FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 5 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2.5 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46852018
Weight / LBS
5.3
Long Description
Multi Purpose Hose; Coolant | Water; 1-1/8" Inside Diameter; 1.58" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
1.58 Inch | 40.132 Millimeter
Inside Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh