Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27410 https://www.bdiexpress.com/medias/INDGATHOSEXX-3223-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MzR8aW1hZ2UvanBlZ3xhRE5oTDJoa05DOHhNRE0xTWpJeU9UVTBPREEyTWk5SlRrUkhRVlJJVDFORldGaGZNekl5TTE5U1JGOHpNREI0TXpBd0xtcHdad3w3ZTkyMmIyN2QzMzkwYWExZjg2ZTg5YTBkZjdkNDcwNWMxOTAxNDQ1NGM5NTU5NGM2ODEyODhkYjA4ZmUyMmI4
20891518 Hoses 

GATES GATES

27410

Description

27410 ; POR MULTI-USE HOSE

Hose, Multi Purpose; 1/2" ID; 0.844" OD; Nitrile Inner Material; Nitrile Outer Material; Red; 315 PSI - 22 Bar Operating Pressure

Part #

27410

BDI #
20891518

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.005
EAN
0072053006445
Product Group - BDI
F02192
Type of Hose
Multi Purpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
0 Deg F To 212 Deg F
Operating Pressure
315 PSI | 22 Bar
Typical Use
Low Pressure Air | Water | Agricultural Spraying | Oil | Grease | Air Spray Painting
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
One-Braid Polyester Cord Reinforcement | 50 FT Length
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Weight / LBS
11.03
Long Description
Hose, Multi Purpose; 1/2" ID; 0.844" OD; Nitrile Inner Material; Nitrile Outer Material; Red; 315 PSI - 22 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.844 Inch | 21.438 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh