Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28225 https://www.bdiexpress.com/medias/INDGATHOSEXX-4171-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDB8aW1hZ2UvanBlZ3xhRFl4TDJoa1lpOHhNRE0xTWpJeU9UYzNOelF6T0M5SlRrUkhRVlJJVDFORldGaGZOREUzTVY5Q1RGOHpNREI0TXpBd0xtcHdad3w1Nzc5YzQwNWQzYWZiYTU1MmFkZWQzNTczMGQxZGQ4YzhmMWQ1MmY0NjkzODhmMjZlMGVmZjdkZjA5YWQzOGI4
20891868 Hoses 

GATES GATES

28225

Description

28225 ; POR 1" X 3' SEVERE SERVICE SILICONE HOSE

Hose, Coolant; 1" ID; 1.37" OD; Silicone Inner Material; Silicone Outer Material; Blue; 75 PSI - 5 Bar Operating Pressure

Part #

28225

BDI #
20891868

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
25174006
Weight / Kilogram
0.005
EAN
0770075461258
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
Silicone
Outer Material
Silicone
Color
Blue
Operating Temperature Range
-55 Deg F To 175 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Vechicle
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
High Pressure | Burst Pressure 300 PSI | 3 FT Length
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
1.38
Long Description
Hose, Coolant; 1" ID; 1.37" OD; Silicone Inner Material; Silicone Outer Material; Blue; 75 PSI - 5 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.37 Inch | 34.798 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh