

GATES
GATES
2IN 45HW 50FT
GATES GATES
Description
GATES 2IN 45HW 50FT
Chemical Hose; 2" Inside Diameter; 2.64" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Part #
2IN 45HW 50FT
BDI #
23287216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-45HW-50FT/p/23287216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord With Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Long Description
Chemical Hose; 2" Inside Diameter; 2.64" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
2.64 Inch | 67.056 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh