Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2IN CONAG SD X 100FT https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-CA-BLK-YLW-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxNnxpbWFnZS9qcGVnfGFEQTBMMmcyWXk4eE1UQXdNemN6TnpnMk5qSTNNQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUTBGZlFreExYMWxNVjE5VFZGQmZNekF3ZURNd01DNXFjR2N8YjJhOTY4MjUxMDQ4NDk2NGQ5OTE3Njg0NDE2N2ZkZTYxNDNhYjAzMTRiMTAwMWYyMWQ3NmVhZjExZjdjYmY1Mg
425263 Hoses 

CONTINENTAL CONTINENTAL

2IN CONAG SD X 100FT

Description

2IN CONAG WATER S/D HOSE ; NON-RETURNABLE 100FT L

Suction and Discharge; 2" Inside Diameter; 2.45" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 125 PSI - 9 Bar Operating Pressure

Part #

2IN CONAG SD X 100FT

BDI #
425263

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.427
EAN
0037256214806
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Construction | Mine | Quarry
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Stripe | Bend Radius 7 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20016437
Weight / LBS
103
Long Description
Suction and Discharge; 2" Inside Diameter; 2.45" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 125 PSI - 9 Bar Operating Pressure
Outside Diameter
2.45 Inch | 62.23 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh