Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX200FT POWERBRAID PLUS 3000PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-PWRBRDPLS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Njh8aW1hZ2UvanBlZ3xhRGczTDJobE1pODVNelk0TmpFNU5EZ3pNVFkyTG1wd1p3fGJlZTQ3MDI0NDVhNDM3MDNhY2JlNWU2NzRiYTY1OTY1NzIwZjY0NjIyMzczODVkMTE1ZWNmZmJlOTFmYjYxZTE
1098539 Hoses 

GATES GATES

2INX200FT POWERBRAID PLUS 3000PSI

Description

2X200 BG SLIM HOLE ROTARY 3000 ; NON-RETURNABLE OILFIELD HOSE

Specialty; 2" Inside Diameter; 2.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure

Part #

2INX200FT POWERBRAID PLUS 3000PSI

BDI #
1098539

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.34
EAN
0072053775655
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Drilling Rigs | Industrial | Rotary
Price Unit
CARTON
Package Quantity
200FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 200 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Manufacturer Item Number
36700660
Weight / LBS
590
Long Description
Specialty; 2" Inside Diameter; 2.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.63 Inch | 66.802 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh