Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX25FT 32C12M 4-SPIRAL WIRE HOSE https://www.bdiexpress.com/medias/INDGATHOSEXX-C12M-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEyMnxpbWFnZS9qcGVnfGFEZ3lMMmd5T0M4eE1UQXdNell3TURFME1qTTJOaTlKVGtSSFFWUklUMU5GV0ZoZlF6RXlUVjlDVEV0Zk16QXdlRE13TUM1cWNHY3xmNTlmMWYwMzYyZGU5Y2FjNzFiMTM2NjgyNWQ4ODJiNDQ3MmIyMjk5YmNlYTVhYWJmNzQ1ZjliOWJhNGNhYTA2
18201912 Hoses 

GATES GATES

2INX25FT 32C12M 4-SPIRAL WIRE HOSE

Description

32C12X50 ; 32C12X50 / FT

High Pressure Hose; 2" Inside Diameter; 2.63" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black; 2500 PSI | 172 Bar Operating Pressure

Part #

2INX25FT 32C12M 4-SPIRAL WIRE HOSE

BDI #
18201912

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
High Pressure
Inner Material
Neoprene
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
2500 PSI | 172 Bar
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
4 Spiral Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
High Pressure
Manufacturer URL
https://www.gates.com
Long Description
High Pressure Hose; 2" Inside Diameter; 2.63" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black; 2500 PSI | 172 Bar Operating Pressure
Outside Diameter
2.63 Inch | 66.802 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh