Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX400FT AMMONIUM NITRATE PELLET https://www.bdiexpress.com/medias/INDCTHHOSEXX-ANP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY1OXxpbWFnZS9qcGVnfGFEbGlMMmhpWlM4eE1UQXdNell6TmpBNE9EZzJNaTlKVGtSRFZFaElUMU5GV0ZoZlFVNVFYek13TUhnek1EQXVhbkJufGQwN2E3NTFkYzBiZjJjNDQ5ZjBkMDZhNTI3NGU0OTg2NzRkMzQ5MmUzYzYzMjRjMTNmNjkzMzM0MTE0YTE3MTM
24574814 Hoses 

CONTINENTAL CONTINENTAL

2INX400FT AMMONIUM NITRATE PELLET

Description

2IN PLICORD AMMONIUM NITRATE HOSE ; NON-RETURNABLE 400FT L BLACK 100PSI SBR

Mining Hose; 2" Inside Diameter; 2.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI | 6.9 Bar Operating Pressure

Part #

2INX400FT AMMONIUM NITRATE PELLET

BDI #
24574814

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.427
EAN
0037256298523
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
100 PSI | 6.9 Bar
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
304
Long Description
Mining Hose; 2" Inside Diameter; 2.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI | 6.9 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.49 Inch | 63.246 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh