

CONTINENTAL
CONTINENTAL
2INX400FT XLPE CHEMICAL TRANSFER 150
CONTINENTAL CONTINENTAL
Description
2IN XLPE GREEN 150 CHEM HOSE ; NON-RETURNABLE 400FT L CLEAR SBR
Chemical Hose; 2" Inside Diameter; 2.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Clear | Green; 150 PSI | 10.3 Bar Operating Pressure
Part #
2INX400FT XLPE CHEMICAL TRANSFER 150
BDI #
24573616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX400FT-XLPE-CHEMICAL-TRANSFER-150/p/24573616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.608
EAN
0037256500060
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Clear | Green
Operating Temperature Range
-25 To 150 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
12" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
528
Long Description
Chemical Hose; 2" Inside Diameter; 2.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Clear | Green; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.61 Inch | 66.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh