

GATES
GATES
2X120 BLACK GOLD POWER BRAID 2-WIRE
GATES GATES
Description
32PB1175XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Hose, Hydraulic; 2" ID; 2.62" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 1175 PSI - 81 Bar Operating Pressure
Part #
2X120 BLACK GOLD POWER BRAID 2-WIRE
BDI #
22284537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2X120-BLACK-GOLD-POWER-BRAID-2-WIRE/p/22284537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.02
EAN
0770075517801
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
40 DEG F To 212 DEG F
Operating Pressure
1175 PSI | 81 Bar
Typical Use
Hydraulic Power Unit | Industrial
Price Unit
REEL
Package Quantity
120FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 120 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 4700 PSI | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hose, Hydraulic; 2" ID; 2.62" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 1175 PSI - 81 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.62 Inch | 66.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh