Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3-1/2IN WET EXHAUST SW ORS https://www.bdiexpress.com/medias/INDCTHHOSEXX-SW-WET-EXHST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNHxpbWFnZS9qcGVnfGFEVm1MMmhsTmk4eE1UQXdNelkwTURJeE56WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlUxZGZWMFZVWDBWWVNGTlVYek13TUhnek1EQXVhbkJufDRlM2I4YzViNjFiMWNiMDAyYjg1MjEyOTgwZWU4YTQ4NzdiNjg5ODEyZjA0OGIxMzZiMzUyMDM1MTU5NTFkNWM
27602637 Hoses 

CONTINENTAL CONTINENTAL

3-1/2IN WET EXHAUST SW ORS

Description

3-1/2IN WET EXHAUST SW ORS HOSE ; NON-RETURNABLE SYN RUBBER 25FT L

Marine Hose; 3-1/2" Inside Diameter; 4.09" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure

Part #

3-1/2IN WET EXHAUST SW ORS

BDI #
27602637

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.876
EAN
0037256268717
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Engine | Toilet | Scupper | Bilge Pump
Price Unit
COIL
Package Quantity
25FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 25 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
48.5
Long Description
Marine Hose; 3-1/2" Inside Diameter; 4.09" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Outside Diameter
4.09 Inch | 103.886 Millimeter
Inside Diameter
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh