CONTINENTAL
CONTINENTAL
3-1/2INX25FT HD IND VAC BLACK 3/16IN TPG
CONTINENTAL CONTINENTAL
Description
3-1/2IN HD IND VAC BLACK 3/16IN TPG ; POR NON-RETURNABLE 25FT L SBR SE
Vacuum Hose; 3-1/2" Inside Diameter; 4.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Part #
3-1/2INX25FT HD IND VAC BLACK 3/16IN TPG
BDI #
24571766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-1-2INX25FT-HD-IND-VAC-BLACK-3-16IN-TPG/p/24571766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
1.273
EAN
0037256493317
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Wood Grinding Machine
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
3/16" Gauge Cover | 11" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
65.75
Long Description
Vacuum Hose; 3-1/2" Inside Diameter; 4.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.28 Inch | 108.712 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh