

CONTINENTAL
CONTINENTAL
3-1/2X100FT HARDWALL WET EXHAUST ORS 50
CONTINENTAL CONTINENTAL
Description
3-1/2IN HARDWALL WET EXHAUST ORS 50 HOSE ; POR NON-RETURNABLE 100FT L SBR 400 MOQ
Marine Hose; 3-1/2" Inside Diameter; 4.05" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Part #
3-1/2X100FT HARDWALL WET EXHAUST ORS 50
BDI #
24576181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-1-2X100FT-HARDWALL-WET-EXHAUST-ORS-50/p/24576181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.925
EAN
0037256563393
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
PVC
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Engine Tank | Bilge Exhaust | Toilet | Holding Tank | Scupper Line
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
10" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
207
Long Description
Marine Hose; 3-1/2" Inside Diameter; 4.05" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Outside Diameter
4.05 Inch | 102.87 Millimeter
Inside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh