

CONTINENTAL
CONTINENTAL
3/16IN INSTA-GRIP 300 BLACK
CONTINENTAL CONTINENTAL
Description
3/16IN INSTA-GRIP 300 BLACK HOSE ; NON-RETURNABLE MULTI-PURPOSE SBR
Multipurpose Hose; 3/16" Inside Diameter; 0.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
3/16IN INSTA-GRIP 300 BLACK
BDI #
24576707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-16IN-INSTA-GRIP-300-BLACK/p/24576707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.022
EAN
0037256513862
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
General Industrial | Low Pressure Hydraulic and Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.05
Long Description
Multipurpose Hose; 3/16" Inside Diameter; 0.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.38 Inch | 9.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh