

CONTINENTAL
CONTINENTAL
3/16INX50FT FLEXAGRIP BLACK 400
CONTINENTAL CONTINENTAL
Description
3/16INX50FT FLEXAGRIP BLACK 400 HOSE ; POR HYDRAULIC MUST PURC IN 50' SBR C/T
Air and Multipurpose Hose; 3/16" Inside Diameter; 0.36" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI | 27.6 Bar Operating Pressure
Part #
3/16INX50FT FLEXAGRIP BLACK 400
BDI #
24575595
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-16INX50FT-FLEXAGRIP-BLACK-400/p/24575595
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.022
EAN
0037256509636
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
Robotics | Shop Air System | General Industrial | Maintenance and Automotive Manufacturing Process
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
3" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
2
Long Description
Air and Multipurpose Hose; 3/16" Inside Diameter; 0.36" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI | 27.6 Bar Operating Pressure
Outside Diameter
0.36 Inch | 9.144 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh