Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4IN INSTA-GRIP 300 TC BLACK https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-TC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzMHxpbWFnZS9qcGVnfGFEZzBMMmcxWWk4eE1UQXdNemMxTmprd05EUTNPQzlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVgxUkRYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDEzZmEwYTk3NWNhNzc5ODA4Zjc0OTAwYjNlOWVlMjRlMDdjNDc1MDhjNWNhZjJjYTNjNDk0NTk2MDE4NzIyNDM
423120 Hoses 

CONTINENTAL CONTINENTAL

3/4IN INSTA-GRIP 300 TC BLACK

Description

3/4IN INSTA-GRIP TC 300WP HOSE ; MULTI-PURPOSE SBR

Air and Multipurpose; 3/4" Inside Diameter; 1.03" Outside Diameter; Rubber Inner Material; Textile Outer Material; Black; 300 PSI - 21 Bar Operating Pressure

Part #

3/4IN INSTA-GRIP 300 TC BLACK

BDI #
423120

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.103
EAN
0037256443794
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Textile
Color
Black
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
General Industrial | Low Pressure Hydraulic and Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 High Strength Synthetic Yarn Braid | High Oil Resistance | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 7 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20022604
Weight / LBS
105
Long Description
Air and Multipurpose; 3/4" Inside Diameter; 1.03" Outside Diameter; Rubber Inner Material; Textile Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
1.03 Inch | 26.162 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh