Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4IN PLIOVIC AG SPRAY 1800 ORANGE https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-1800-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NXxpbWFnZS9qcGVnfGFEUXpMMmcyWkM4eE1EYzJPVFEwT1RnM056VXpOQzlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE4eE9EQXdYMDlTUjE4ek1EQjRNekF3TG1wd1p3fDM3Y2IyYzIyNjZhYjI1YTJmYmEzYTY1Y2ZhYzMxNjg4YzUwOGNiOThjOWQzYWYyMTkwNGQwM2FlYTRlZGYxYTA
424808 Hoses 

CONTINENTAL CONTINENTAL

3/4IN PLIOVIC AG SPRAY 1800 ORANGE

Description

3/4IN PLIOVIC 1800 ORANGE 600 ; SPRAY SBR 300FT L

Specialty; 3/4" Inside Diameter; 1.1" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 600 PSI - 41 Bar Operating Pressure

Part #

3/4IN PLIOVIC AG SPRAY 1800 ORANGE

BDI #
424808

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.122
EAN
0037256126970
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
PVC
Outer Material
PVC
Color
Orange
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
600 PSI | 41 Bar
Typical Use
Agricultural Sprayer
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Ribbed Finish | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Manufacturer Internal Number
20012643
Weight / LBS
84
Long Description
Specialty; 3/4" Inside Diameter; 1.1" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 600 PSI - 41 Bar Operating Pressure
Outside Diameter
1.1 Inch | 27.94 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh