

CONTINENTAL
CONTINENTAL
3/4INX100FT CHEM ONE BLACK 200
CONTINENTAL CONTINENTAL
Description
3/4IN CHEM ONE BLACK 200 HOSE ; NON-RETURNABLE 100FT L SBR
Chemical Hose; 3/4" Inside Diameter; 1.6" Outside Diameter; XLPE Inner Material; EPDM Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Part #
3/4INX100FT CHEM ONE BLACK 200
BDI #
24575989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX100FT-CHEM-ONE-BLACK-200/p/24575989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.181
EAN
0037256337666
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
XLPE
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Variety of Current Industrial Chemical
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
55
Long Description
Chemical Hose; 3/4" Inside Diameter; 1.6" Outside Diameter; XLPE Inner Material; EPDM Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
1.6 Inch | 40.64 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh