GATES
GATES
3/8IN 3217HY CYCLONE 1000PSI 750FT/REEL
GATES GATES
Description
3/8XRL CLEAN WASHDOWN 1000 YLW ; .73"OD 1000 PSI 625FT/REEL
Pressure Washer; 3/8" Inside Diameter; 0.73" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Part #
3/8IN 3217HY CYCLONE 1000PSI 750FT/REEL
BDI #
18201452
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-3217HY-CYCLONE-1000PSI-750FT-REEL/p/18201452
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.08
EAN
0072053645101
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Meat and Poultry Plant | Mild Detergent
Price Unit
REEL
Package Quantity
625FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 625 FEET
Inch - Metric
Inch
Other Features
1 Synthetic High Tensile Cord Braid | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Pressure Washer
Weight / LBS
112.5
Long Description
Pressure Washer; 3/8" Inside Diameter; 0.73" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
0.73 Inch | 18.542 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh